- 56" Length
- 32" Width
- 4.3" Height
- White Color
- Fits Dump Tub 69015
description
- Remco tubs and tub accessories offer a combination of durability and versatility. Manufactured from high-density polyethylene, they can be used for transporting, freezing and storing. This model has an angled edge that allows the unit to be tipped and emptied easily. Tubs are available as stand-alone items or with regular or low steel undercarriages. These tubs meet all USDA specifications and are commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications.
| Width | 32 in |
| Color | White |
| Use With | Tub: 69015 |
| Height | 4.3 in |
| Material | Polyethylene |
| Length | 56 in |
| Weight | 0.0 LB |

