- 40.2" Length
- 26.9" Width
- 8.9" Height
- Galvanized Steel Material
description
- This galvanized steel low undercarriage features caster wheels that are impervious to meat fat and bearings equipped with grease fittings. Use a low undercarriage when mobility is required, but tipping is not necessary. This tub accessory is commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications. Replacement casters and wheels are available.
| Length | 40.2 in |
| Width | 26.9 in |
| Material | Galvanized Steel |
| Height | 8.9 in |
| Weight | 69.5 LB |
| EAN or UPC | 812904020417 |

