- 41.1" Length
- 27.3" Width
- 19.1" Height
- Stainless Steel Material
description
- This tall, stainless steel undercarriage features caster wheels that are impervious to meat fat and bearings equipped with grease fittings. This model includes a built-in stop that allows the tub to be tipped and emptied. This tub accessory is commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications. Replacement casters and wheels are available.
| Width | 27.3 in |
| Height | 19.1 in |
| Length | 41.1 in |
| Material | Stainless Steel (AISI 304) |
| Weight | 0.0 LB |

