- 69.92 gal Capacity
- 46.5" Length
- 26" Width
- 16.2" Height
- White Color
description
- Remco tubs and tub accessories offer a combination of durability and versatility. Manufactured from high-density polyethylene, they can be used for transporting, freezing and storing. Tubs are available as stand-alone items or with low steel undercarriages. These tubs meet all USDA specifications and are commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications.
| Use With | Lid: 69125 |
| Material | Polyethylene |
| Length | 46.5 in |
| Width | 26 in |
| Color | White |
| Capacity | 69.92 gal |
| Height | 16.2 in |
| Weight | 0.0 LB |

