- 46.9" Length
- 26.9" Width
- 1.7" Height
- Fits Storage Tub 69115
description
- Remco tubs and tub accessories offer a combination of durability and versatility. Manufactured from high-density polyethylene, they can be used for transporting, freezing and storing. Tubs are available as stand-alone items or with low steel undercarriages. These tubs meet all USDA specifications and are commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications.
| Height | 1.7 in |
| Use With | Tub: 69115 |
| Width | 26.9 in |
| Color | White |
| Length | 46.9 in |
| Material | Polyethylene |
| Weight | 0.0 LB |

