- 42.5" Length
- 21.6" Width
- 9.4" Height
- Galvanized Steel Material
description
- This galvanized steel low undercarriage features caster wheels that are impervious to meat fat and bearings equipped with grease fittings. A low undercarriage is a great solution when mobility is required. This tub accessory is commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications. Replacement casters and wheels are available.
| Height | 9.4 in |
| Width | 21.6 in |
| Length | 42.5 in |
| Material | Galvanized Steel |
| Weight | 0.0 LB |

