- 41.2" Length
- 37.2" Width
- 2.8" Height
- White Color
- Fits Aero Tote Tub 6921
description
- The Aero-Tote is a popular, well-constructed container. Its high-density polyethylene walls offer protection for all kinds of food products. The versatile modular design allows for secure nesting, stacking and in-plant moving with a forklift. These tubs meet all USDA specifications and are commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications. The Aero-tote tub can be used with optional lid and pallet.
| Material | Polyethylene |
| Use With | Tub: 6921 |
| Width | 37.2 in |
| Height | 2.8 in |
| Length | 41.2 in |
| Color | White |
| Weight | 0.0 LB |

