- 5.2" Length
- 0.3" Width
- 3.4" Height
- Purple Color
description
- This color-coded mini bench scraper is an excellent solution for your bench top scraping needs. It has no seams or cracks, which helps prevent bacterial growth.
| Length | 5.2 in |
| Width | 0.3 in |
| Material | Polypropylene |
| Handle Required | No |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 3.4 in |
| Color | Purple |
| Weight | 0.09 LB |
| EAN or UPC | 812904021315 |

