- 0.3" Length
- 5.2" Width
- 3.4" Height
- Blue Color
description
- This metal detectable mini bench scraper is an excellent solution for your bench top scraping needs. The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
| Handle Required | No |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 3.4 in |
| Color | Blue |
| Length | 5.2 in |
| Material | Polypropylene, Semi-Ferrous Additive |
| Width | 0.3 in |
| Weight | 0.12 LB |
| EAN or UPC | 812904022343 |

