- 8.3" Length
- 0.9" Width
- 5.9" Height
- White Color
description
- This color-coded bench scraper is an excellent solution to your bench top scraping needs. It has no seams or cracks, which helps prevent bacterial growth.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | White |
| Length | 0.9 in |
| Width | 8.3 in |
| Material | Polypropylene |
| Handle Required | No |
| Height | 5.2 in |
| Weight | 0.29 LB |
| EAN or UPC | 812904021377 |

