- 3" Width
- 7.8" Height
- Orange Color
description
- This color-coded small hand scraper is an excellent solution to your bench top scraping needs. It has no seams or cracks, which helps prevent bacterial growth.
| Material | Polypropylene |
| Length | 0.7 in |
| Height | 7.8 in |
| Color | Orange |
| Width | 3 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Weight | 0.1 LB |
| EAN or UPC | 812904021476 |

