- 3" Width
- 7.9" Height
- White Color
description
- This metal detectable small hand scraper is an excellent solution for your scraping needs. The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
| Length | 0.7 in |
| Height | 7.9 in |
| Width | 3 in |
| Handle Required | No |
| Material | Polypropylene, Semi-Ferrous Additive |
| Color | White |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.15 LB |
| EAN or UPC | 812904022459 |

