- 4.3" Width
- 9.2" Height
- Pink Color
description
- This color-coded large hand scraper is an excellent solution to your scraping needs. It has no seams or cracks, which helps prevent bacterial growth.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Width | 4.3 in |
| Height | 9.2 in |
| Color | Pink |
| Length | 4 in |
| Material | Polypropylene |
| Weight | 0.15 LB |
| EAN or UPC | 812904021506 |

