Skip to content Skip to navigation menu
Hand Scraper

69625

Hand Scraper
Item #121665761
  • 4.3" Width
  • 9.2" Height
  • White Color
Hand Scraper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.3" Width
  • 9.2" Height
  • White Color

description

  • This color-coded large hand scraper is an excellent solution to your scraping needs. It has no seams or cracks, which helps prevent bacterial growth.
Handle Required No
Width 4.3 in
Length 4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison