- 4.3" Width
- 9.2" Height
- Blue Color
description
- This metal detectable large hand scraper is an excellent solution for your bench top scraping needs. The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
| Material | Polypropylene, Semi-Ferrous Additive |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 9.2 in |
| Width | 4.3 in |
| Length | 0.8 in |
| Handle Required | No |
| Color | Blue |
| Weight | 0.25 LB |
| EAN or UPC | 812904022480 |

