- 4" Length
- 4.3" Width
- 9.4" Height
- Red Color
description
- This high-temperature large hand scraper is great for scraping hot cooking surfaces, such as griddles. It has no seams or cracks, which helps prevent bacterial growth. For use in temperatures up to 410 °F.
| Height | 9.4 in |
| Handle Required | No |
| Width | 4.3 in |
| Material | Fibreglass |
| Color | Red |
| Length | 4 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.25 LB |
| EAN or UPC | 811665031434 |

