- 3" Width
- 8.9" Height
- Gray Color
description
- Remco’s color-coded stainless steel scraper is an excellent solution for removing stubborn debris from smooth surfaces. The scraper’s beveled blade loosens dried pastry dough, starches, chocolate, and burnt food. The scraper is made entirely of FDA compliant materials, making it safe for food contact. Its ridged blade and ergonomic handle stand up to heavy and repeated use.
| Material | Polypropylene, Stainless Steel (AISI 304) |
| Height | 8.9 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Gray |
| Width | 3 in |
| Length | 1 in |
| Handle Required | No |
| Weight | 0.25 LB |
| EAN or UPC | 811665031267 |

