- 37.5" Length
- 10.2" Width
- Black Color
description
- Remco one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn’t just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.
| Length | 37.5 in |
| Material | Polypropylene |
| Height | 5.9 in |
| Color | Black |
| Width | 10.2 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 2.6 LB |
| EAN or UPC | 812904021773 |

