- 42.5" Length
- 13.7" Width
- Gray Color
description
- This Remco one-piece polypropylene shovel is tough and lightweight. With a regrind additive, it is a cost-effective option for industrial applications that do not require food grade materials. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard.
| Material | Polypropylene (Recycled Post-Industrial Material) |
| Width | 13.7 in |
| Height | 6.6 in |
| Color | Gray |
| Length | 42.5 in |
| Weight | 3.53 LB |
| EAN or UPC | 812904022718 |

