Skip to content Skip to navigation menu
Paddle Scraper Blade

70112

Paddle Scraper Blade
Item #121665762
  • 4.3" Length
  • 1.3" Width
  • 8.7" Height
  • 3.2 mm Blade Thickness
  • Green Color
Paddle Scraper Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.3" Length
  • 1.3" Width
  • 8.7" Height
  • 3.2 mm Blade Thickness
  • Green Color

description

  • Ideal for mixing large volumes of liquid or semi-solid food. The Paddle Scraper is designed with a thin sharp edge. Use on abrasive surfaces or impact against hard objects may damage the scrapers edges. Frequent inspection and timely replacement of the scraper are recommended to minimize the risk of foreign body contamination.
Length 4.3 in
Width 1.3 in
Handle Required Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison