- 4.3" Length
- 1.3" Width
- 8.7" Height
- 3.2 mm Blade Thickness
- Red Color
description
- Ideal for mixing large volumes of liquid or semi-solid food. The Paddle Scraper is designed with a thin sharp edge. Use on abrasive surfaces or impact against hard objects may damage the scrapers edges. Frequent inspection and timely replacement of the scraper are recommended to minimize the risk of foreign body contamination.
| Length | 4.3 in |
| Height | 8.7 in |
| Color | Red |
| Type | Scraper Blade |
| Handle Required | Yes |
| Width | 1.3 in |
| Weight | 0.32 LB |
| EAN or UPC | 5705020701146 |

