- 4.3" Length
- 1.3" Width
- 8.7" Height
- 3.2 mm Blade Thickness
- White Color
description
- Ideal for mixing large volumes of liquid or semi-solid food. The Paddle Scraper is designed with a thin sharp edge. Use on abrasive surfaces or impact against hard objects may damage the scrapers edges. Frequent inspection and timely replacement of the scraper are recommended to minimize the risk of foreign body contamination.
| Height | 8.7 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | Yes |
| Type | Scraper Blade |
| Width | 1.3 in |
| Color | White |
| Length | 4.3 in |
| Material | Polyamide |
| Weight | 0.32 LB |
| EAN or UPC | 5705020701153 |

