- 4.3" Length
- 8.3" Height
- 3.2 mm Blade Thickness
- Green Color
description
- Ideal for scraping the remaining food stuff out of containers, before the cleaning procedure begins. The Paddle Scraper is designed with a thin sharp edge and produced in a flexible material to facilitate efficient cleaning and emptying of large or medium sized food containers. It is not suitable for loosening of stubborn/dried-on debris, or for use on abrasive surfaces, or for impacting against hard objects. All of these actions will result in damage to the scrapers edges. Even when used for its intended purpose, frequent inspection and timely replacement of the scraper is recommended, to minimize the risk of foreign body contamination.
| Length | 4.3 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | Yes |
| Type | Scraper Blade |
| Material | Polyethylene (LDPE) |
| Color | Green |
| Width | 1.2 in |
| Height | 8.3 in |
| Weight | 0.26 LB |
| EAN or UPC | 5705020701320 |

