- Medium Bristles
- 5.3" Diameter
- 5.1" Length
- White Color
description
- Designed for cleaning tanks and containers, this Meat Mincer brush can also clean feeder pipes and tubes in food production equipment. Can be used with any Vikan handle.
| Height | 4.5 in |
| Color | White |
| Bristle Length | 1.3 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Stiffness | Medium |
| Width | 5.1 in |
| Handle Required | Yes |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 5.1 in |
| Weight | 0.65 LB |
| EAN or UPC | 5705020070358 |

