- Stiff Bristles
- 8.1" Length
- 5.2" Width
- 1.6" Visible Bristle Length
- Green Color
description
- Clean tanks, vats and drain gulleys with this Tank Brush, which can be used with any Vikan handle.
| Length | 8.1 in |
| Width | 5.1 in |
| Bristle Length | 1.6 in |
| Bristle Stiffness | Stiff |
| Color | Green |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Height | 3.9 in |
| Handle Required | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 5705020703720 |

