- Extra Stiff Bristles
- 8.9" Length
- 1.4" Width
- 1.6" Visible Bristle Length
- Green Color
description
- Effectively clean beneath and between machines and equipment with an angle-adjustable Crevice Scrub that can even be used with the handle parallel to the floor. The arrow-shaped filaments reach into small cracks and crevices, while a middle row of stiff filaments provides high scrubbing efficacy.
| Width | 1.4 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | Yes |
| Bristle Length | 1.6 in |
| Bristle Stiffness | Extra Stiff |
| Length | 8.9 in |
| Height | 3.5 in |
| Color | Green |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Weight | 0.5 LB |
| EAN or UPC | 5705022001350 |

