- Extra Stiff Bristles
- 10.6" Length
- 3" Width
- 0.9" Visible Bristle Length
- Green Color
description
- Easily clean heavily soiled areas such as abattoirs and meat processing plants with this rugged waterfed Deck Scrub, featuring highly-effective water distribution.
| Color | Green |
| Length | 10.6 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Width | 3 in |
| Bristle Stiffness | Extra Stiff |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 3.7 in |
| Bristle Length | 0.9 in |
| Handle Required | Yes |
| Weight | 0.87 LB |
| EAN or UPC | 5705020704123 |

