- Stiff Bristle Brush
- 8.9" Length
- 3" Width
- 1.7" Visible Bristle Length
- Blue Color
description
- Clean around equipment and against walls and comply with HACCP principles with this color-coded Deck/Wall Scrub. Features angled bristles around the perimeter and a rounded, compact design for improved durability.
| Bristle Stiffness | Stiff |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Length | 1.7 in |
| Color | Blue |
| Height | 4.5 in |
| Length | 8.9 in |
| Material | Polyester, Polypropylene, Stainless Steel (AISI 304) |
| Width | 3 in |
| Handle Required | Yes |
| Weight | 0.73 LB |
| EAN or UPC | 5705022021419 |

