- Medium Bristles
- 10.6" Length
- 3" Width
- 1.3" Visible Bristle Length
- Yellow Color
description
- This deck scrub has very effective water distribution and is ideal for use in heavily soiled areas such as slaughterhouses and meat processing plants.
| Height | 3.9 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Stiffness | Medium |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 3 in |
| Handle Required | Yes |
| Color | Yellow |
| Length | 10.6 in |
| Bristle Length | 1.3 in |
| Weight | 0.91 LB |
| EAN or UPC | 5705020704369 |

