- Medium Bristles
- 10.4" Length
- 5.9" Width
- 1.8" Visible Bristle Length
- Black Color
description
- Effectively clean and scrub floor-wall junctions and under machines and equipment with this High-Low Brush, featuring an angled thread that lets you use the brush with the handle positioned parallel to the floor. Also ideal for cleaning drains and gulleys.
| Bristle Stiffness | Medium |
| Color | Black |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Length | 1.8 in |
| Handle Required | Yes |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 5.9 in |
| Height | 3.9 in |
| Length | 10.4 in |
| Weight | 1.06 LB |
| EAN or UPC | 5705020704796 |

