- Stiff Bristles
- 13" Length
- 1.9" Width
- 1" Visible Bristle Length
- Blue Color
description
- Easily tackle any object eg. boots or surface requiring a direct water spray during cleaning. Features a precision water channel running through the block, effective bristle pattern and 2 different coupling types for extended compatibility. The couplings fits Nito and Gardena/Hozelock systems.
| Length | 13 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Blue |
| Material | Polypropylene, Stainless Steel (AISI 304), Polyester |
| Width | 1.9 in |
| Height | 3 in |
| Handle Required | Yes |
| Bristle Length | 1 in |
| Bristle Stiffness | Stiff |
| Weight | 0.53 LB |
| EAN or UPC | 5705022023994 |

