- Stiff Bristles
- 12" Length
- 3.3" Width
- 1.7" Visible Bristle Length
- Orange Color
description
- This Washing Brush is ideal for cleaning tiled floors in food preparation areas. Can be used with any Vikan handle.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Length | 1.7 in |
| Height | 4.3 in |
| Color | Orange |
| Bristle Stiffness | Stiff |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 12 in |
| Handle Required | Yes |
| Width | 3.3 in |
| Weight | 1.32 LB |
| EAN or UPC | 5705020706073 |

