- Stiff Bristles
- 18.5" Length
- 3.1" Width
- 1.7" Visible Bristle Length
- Red Color
description
- This large washing Brush is great for cleaning all types of floor surfaces, including epoxy, tiles and cement. Can be used with any Vikan handle.
| Height | 4.5 in |
| Length | 18.5 in |
| Bristle Length | 1.7 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Width | 3.1 in |
| Color | Red |
| Bristle Stiffness | Stiff |
| Handle Required | Yes |
| Weight | 1.92 LB |
| EAN or UPC | 5705020706240 |

