- Stiff Bristles
- 15.7" Length
- 2" Width
- 1.5" Visible Bristle Length
- Red Color
description
- This ULTRA SAFE TECHNOLOGY (UST) Deck Scrub comes with angled Filament Security Units for effective removal of stubborn dirt from both textured and smooth surfaces in high-risk areas. All UST brushes feature a unique bristle system that minimizes the risk of contamination and bristle loss.
| Material | Polyester, Glass Reinforced, Polypropylene |
| Bristle Length | 1.5 in |
| Bristle Stiffness | Stiff |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | Yes |
| Length | 15.7 in |
| Color | Red |
| Height | 3 in |
| Width | 2 in |
| Weight | 0.9 LB |
| EAN or UPC | 5705020706448 |

