- Soft/Split Bristles
- 9.4" Length
- 5.1" Width
- 1.7" Visible Bristle Length
- Yellow Color
description
- Easily remove dust and dirt from high level, difficult-to-reach areas with this fully adjustable waterfed Washing Brush, ideal for a variety of cleaning tasks. Features split fiber bristles that retain water to improve cleaning efficacy. Can be used with any Vikan handle.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Width | 5.1 in |
| Handle Required | Yes |
| Bristle Stiffness | Soft/Split |
| Color | Yellow |
| Height | 5.7 in |
| Length | 9.4 in |
| Bristle Length | 1.7 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.92 LB |
| EAN or UPC | 5705020706769 |

