- 9.6" Length
- 2" Width
- Yellow Color
description
- An ultra-hygienic single-bladed squeegee for removing excess water and food debris from food-preparation surfaces. The soft and flexible blade is fully-moulded to ensure it is easy to keep completely clean.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 4.1 in |
| Width | 2 in |
| Color | Yellow |
| Length | 9.6 in |
| Handle Required | No |
| Material | Polypropylene, TPE Rubber |
| Weight | 0.45 LB |
| EAN or UPC | 5705020712562 |

