- 15.7" Length
- 3.1" Width
- Blue Color
description
- This ultra-hygienic squeegee combines ultimate hygiene with effective water removal from walls, floors and tables. The angled blade makes it easy to remove water from corners and other difficult-to-reach areas, and the splash guard ensures that liquid does not spill onto the dried surface.
| Width | 3.1 in |
| Handle Required | Yes |
| Length | 15.7 in |
| Color | Blue |
| Material | Polypropylene, TPE Rubber |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 3.5 in |
| Weight | 0.54 LB |
| EAN or UPC | 5705020714030 |

