- 19.7" Length
- 3" Width
- Yellow Color
description
- This ultra-hygienic squeegee combines ultimate hygiene with effective water removal from walls, floors and tables. The angled blade makes it easy to remove water from corners and other difficult-to-reach areas, and the splash guard ensures that liquid does not spill onto the dried surface.
| Color | Yellow |
| Material | Polypropylene, TPE Rubber |
| Width | 3 in |
| Handle Required | Yes |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 19.7 in |
| Height | 3.3 in |
| Weight | 0.55 LB |
| EAN or UPC | 5705020715068 |

