- 23.6" Length
- 3.1" Width
- Yellow Color
description
- This ultra-hygienic squeegee combines ultimate hygiene with effective water removal from walls, floors and tables. The angled blade makes it easy to remove water from corners and other difficult-to-reach areas, and the splash guard ensures that liquid does not spill onto the dried surface.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Yellow |
| Height | 3.7 in |
| Width | 3.1 in |
| Material | Polypropylene, TPE Rubber |
| Length | 23.6 in |
| Handle Required | Yes |
| Weight | 0.79 LB |
| EAN or UPC | 5705020716065 |

