- 27.6" Length
- 2.8" Width
- Blue Color
description
- This ultra-hygienic squeegee combines ultimate hygiene with effective water removal from walls, floors and tables. The angled blade makes it easy to remove water from corners and other difficult-to-reach areas, and the splash guard ensures that liquid does not spill onto the dried surface.
| Material | Polypropylene, TPE Rubber |
| Width | 2.8 in |
| Handle Required | Yes |
| Color | Blue |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 27.6 in |
| Height | 3.3 in |
| Weight | 0.86 LB |
| EAN or UPC | 5705020717031 |

