- 9.8" Length
- 2.8" Width
- Yellow Color
description
- Designed for removing water and waste while maintaining high levels of hygiene, this squeegee comes with a replacement cassette that is easily removed for cleaning or replacement (Series 7731 replacement blades).
| Height | 3.7 in |
| Use With | Replacement Squeegee Blade: 77316 |
| Length | 9.8 in |
| Material | Polypropylene, TPE Rubber |
| Width | 2.8 in |
| Handle Required | No |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Yellow |
| Weight | 0.48 LB |
| EAN or UPC | 5705020771163 |

