- 23.6" Length
- 3.1" Width
- Yellow Color
description
- Designed for areas where both high levels of hygiene and effective water removal are required, this squeegee can be used on all types of surfaces, including tiled and safety flooring. The cassette can be removed easily for cleaning or replacement (Series 7732 for replacement blades).
| Handle Required | Yes |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 4.3 in |
| Material | Polypropylene, TPE Rubber |
| Color | Yellow |
| Length | 23.6 in |
| Use With | Replacement Squeegee Blade: 77346 |
| Width | 3.1 in |
| Weight | 0.84 LB |
| EAN or UPC | 5705020771460 |

