- 15.7" Length
- 5.1" Width
- Green Color
description
- Designed to effectively remove condensation from ceilings and pipes during production, this Condensation Squeegee features drain holes that allow condensation to be collected safely in a bottle or drained away through an attached hose.
| Height | 3.1 in |
| Width | 5.1 in |
| Standard | Halal and Kosher Compliant |
| Length | 15.7 in |
| Color | Green |
| Handle Required | Yes |
| Material | Polypropylene, TPE Rubber |
| Weight | 0.6 LB |
| EAN or UPC | 5705020775628 |

