- 9.8" Length
- Red Color
- Replacement Blade for Squeegee 77114
description
- Replacement squeegee blade for Hygienic hand squeegee (Series 7711x).
| Height | 1.8 in |
| Use With | Hand Squeegee: 77114 |
| Length | 9.8 in |
| Material | Polypropylene, TPE Rubber |
| Width | 1 in |
| Color | Red |
| Type | Replacement Squeegee Blade |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.16 LB |
| EAN or UPC | 5705020773143 |

