- 19.7" Length
- Red Color
- Replacement Blade for Squeegee 77134
description
- Replacement squeegee blade for Hygienic fixed and revolving neck squeegees (Series 7713x and 7723x).
| Width | 1 in |
| Type | Replacement Squeegee Blade |
| Height | 1.8 in |
| Length | 19.7 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Use With | Floor Squeegee: 77134 |
| Material | Polypropylene, TPE Rubber |
| Color | Red |
| Weight | 0.33 LB |
| EAN or UPC | 5705020773341 |

