- 23.6" Length
- Red Color
- Replacement Blade for Squeegee 77144
description
- Replacement squeegee blade for Hygienic fixed and revolving neck squeegees (Series 7714x and 7724x).
| Type | Replacement Squeegee Blade |
| Use With | Floor Squeegee: 77144 |
| Length | 23.6 in |
| Height | 1.8 in |
| Width | 1 in |
| Material | Polypropylene, TPE Rubber |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Red |
| Weight | 0.39 LB |
| EAN or UPC | 5705020773440 |

