- 27.6" Length
- Red Color
- Replacement Blade for Squeegee 77154
description
- Replacement squeegee blade for Hygienic fixed and revolving neck squeegees (Series 7715x and 7725x).
| Height | 1.8 in |
| Width | 1 in |
| Type | Replacement Squeegee Blade |
| Material | Polypropylene, TPE Rubber |
| Color | Red |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 27.6 in |
| Use With | Floor Squeegee: 77154 |
| Weight | 0.45 LB |
| EAN or UPC | 5705020773549 |

