- 9.8" Length
- 2.8" Width
- Green Color
description
- Effectively remove both water and food debris from food preparation surfaces with this double-bladed hand squeegee. Comes with an easy-to-remove replacement cassette (Series 77715 replacement blades).
| Length | 9.8 in |
| Use With | Replacement Squeegee Blade: 77715 |
| Handle Required | No |
| Material | Polypropylene, Cellular Ubber |
| Color | Green |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 2.8 in |
| Height | 4.3 in |
| Weight | 0.43 LB |
| EAN or UPC | 5705020775123 |

