- 15.7" Length
- 3.5" Width
- Red Color
description
- Ideal for removing water and food debris from all types of flooring, this double-bladed cell rubber squeegee can be used with any Vikan handle. The cassette can be removed easily for cleaning or replacement (Series 77725 or 77729 for replacement blades).
| Use With | Replacement Squeegee Blades: 77725, 77729 |
| Length | 15.7 in |
| Standard | Halal and Kosher Compliant |
| Color | Red |
| Material | Polypropylene, Cellular Ubber |
| Width | 3.5 in |
| Height | 4.3 in |
| Handle Required | Yes |
| Weight | 0.53 LB |
| EAN or UPC | 5705020775246 |

