- 19.7" Length
- 2.8" Width
- Red Color
description
- Ideal for removing water and food debris from all types of flooring, this double-bladed cell rubber squeegee can be used with any Vikan handle. The cassette can be removed easily for cleaning or replacement (Series 77735 or 77739 for replacement blades).
| Standard | Halal and Kosher Compliant |
| Use With | Replacement Squeegee Blades: 77735, 77739 |
| Height | 4.5 in |
| Color | Red |
| Length | 19.7 in |
| Width | 2.8 in |
| Material | Polypropylene, Cellular Ubber |
| Handle Required | Yes |
| Weight | 0.64 LB |
| EAN or UPC | 5705020775345 |

